This item is Discontinued.

Dewalt DEWALT DSV971 Class 2 Modacrylic FR Mesh Vest DSV971-M

This item is Discontinued.

Dewalt

DEWALT DSV971 Class 2 Modacrylic FR Mesh Vest (Discontinued)

Mfr # DSV971-M
Zoro # G3867913
UPC # 674326282992
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DSV971-M
Zoro #
G3867913
UPC #
674326282992
Country of Origin
United States

Dimensions

Size
M
Length
12
Width
9
Overall Width
9
Overall Height
1
Overall Length
12

Details

Item
Flame-Resistant Vest
Color
Hi-Vis Green
Features
Zipper Closure.; Dual mic tabs at shoulders.; 6.2 oz. 88% Modacrylic & 12% Kevlar® material.; 2" 3M® 5535 Scotchlite™ FR segmented reflective tape.; 3" contrasting black trim detail.; Single horizontal and two vertical reflective stripes.; Left chest pocket.; One lower outside pocket.; Rear D-Ring pass through.; Meets ASTM F1506.; Garment background and reflective material certified to ANSI 107.; Retro reflective material certified to ANSI 107 Level 2.; ARC rating 5.1 Cal/CM2; NFPA 70E HRC1
Standards
ANSI/ISEA 107, ASTM F1506
Weight
1

Description

DEWALT(R) DSV971 Class 2 Modacrylic FR Mesh

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.