Zoro Homepage

DEWALT Dust Port Connector for DCS577

  • Mfr # DCS577DC

  • Zoro # G7273983


product price: $19.95
/ea

Key Features

For Use With
Mfr. No. DCS577 7-1/4 in Worm Drive Style Saw
Material
Plastic
Size
1 1/2 in
Includes
1X DEWALT Dust Collection Adaptor For Dcs577
Overall Length
6 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS577DC
Zoro #
G7273983
UPC #
885911596459
Country of Origin
China

Dimensions

Size
1 1/2 in
Overall Length
6 7/8 in
Overall Height
2 1/4 in
Overall Width
4 3/4 in

Details

Item
Dust Port Connector
For Use With
Mfr. No. DCS577 7-1/4 in Worm Drive Style Saw
Material
Plastic
Includes
1X DEWALT Dust Collection Adaptor For Dcs577
Compatible Brand
DEWALT
Features
Accepts 1-1/2 in Diameter Hose, Allows Connection to Dust Collection System or Vacuum
Compatible Manufacturer Model Number
DCS577
Product Type
Dust Port Connector

Description

Connect your DS577 DEWALT® 7-1/4 in. Worm Drive Style saw to a dust collection system or vacuum with this Dust Port Connector. This attachment is compatible with the DEWALT® dust collection system adapters DWV9150 and DWV9100. This adapter is designed to accept common 1-1/2 in. diameter hoses. This kit includes a dust port attachment, fastening screws, and assembly instructions.


  • • Allows the connection to a dust collection system or vacuum

  • • Accepts common 1-1/2" diameter hose

  • • Designed to be used with Dewalt 7-1/4" Worm Drive Style saw DCS577

Designed for:


  • • Metal Working

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.