Shop DEWALT

DEWALT DW 20V XR RECIP SAW (KIT)

  • Mfr # DCS384WW1/DWAR8SETCS
  • Zoro # G815854871

product price: 
$
575.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Stroke Length
1 1/8 in
Power Source
Cordless
Stroke Type
Straight
Tool Weight
7.7 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCS384WW1/DWAR8SETCS
Zoro #
G815854871
UPC #
-
Country of Origin
Multiple

Dimensions

Stroke Length
1 1/8 in
Overall Length
17 5/8 in
Wire Rope Length
17 5/8 in
Length
17 5/8 in
Fits Chest Size
On-Board LED, Engineered for Ease of Use, Help Maximize Control

Details

Item
Reciprocating Saw Kit
Voltage
20 V DC
Power Source
Cordless
Stroke Type
Straight
Tool Weight
7.7 lb
Number of Batteries Included
1
Product Type
Reciprocating Saw
Includes Battery
Battery Included
Stroke Rate - Maximum
3,000
Tool Series
20V MAX* XR(R)
Motor Type
Brushless
7 Combo Manufacturing Model Number
DWAR8SETCS
7 Combo Product Type
Blade Set
Number of Chargers Included
1
Battery Platform
20V MAX*
Battery Manufacturing Model Number
DCB2108
Wireless Tool Tracking
Yes
Speed Control
Variable
Tool Style
Compact
Includes Adjustable Shoe
Shoe Adjustable
Battery Series
20V MAX*
Application
Demolition
Blade Clamp Type
Lever Lock
Features
On-Board LED, Engineered for Ease of Use, Help Maximize Control
Includes Vibration Reduction
Vibration Reduction Included
Stroke Rate - Minimum
0
Battery Type
Tabless
Battery Capacity
(1) 8 Ah
Includes
(6) Blades
Battery Chemistry
Li-Ion
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Reciprocating Saw Kit, Cordless, Tool Style Compact, Blade Clamp Type Lever Lock, Stroke Length 1 1/8 in, Stroke Type Straight, Tool Weight 7.7 lb, Wireless Tool Tracking Yes, Voltage 20 V DC, Battery Series 20V MAX*, Number of Batteries Included 1, Battery Capacity (1) 8 Ah, Includes (6) Blades, Features On-Board LED, Engineered for Ease of Use, Help Maximize Control

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.