Zoro Homepage
This item is Discontinued.
Dewalt Dewalt DWDCF815S2 12V Lithium Ion Impact Driver Kit DWDCF815S2

Dewalt DWDCF815S2 12V Lithium Ion Impact Driver Kit (Discontinued)

  • Mfr # DWDCF815S2
  • Zoro # G503990805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWDCF815S2
Zoro #
G503990805
UPC #
885911204040
Country of Origin
China

Description

1/4 Drive hex for quick change. Max Torque 950 in-lbs (79 ft/lb). Tool Length 6-1/4 ".One-handed loading 1/4" hex chuck accepts 1" bit tips.(2) 12V MAX lithium ion battery packs with fast charger.3 LED Lights provide visibility without shadows.Compact. lightweight design fits into tight areas. 2.3 lbs.Belt Hook and Impact Ready Bit Tip. Contractor Bag.Impacts/Min 0-3.400 ipm. No Load Speed 0-2.450 rpm.3 Year Limited Warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.