Zoro Homepage

DeWALT DWMT74208 Wrench/Socket Combo Set, 64-Piece

  • Mfr # DWMT74208

  • Zoro # G004260933


product price: $745.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
64
Measurement Type
SAE & Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWMT74208
Zoro #
G004260933
UPC #
76174742084
Country of Origin
Taiwan, Province of China

Details

Number of Pieces
64
Measurement Type
SAE & Metric

Description

Set includes (2) 1/4 in wrench (Sku 751.4466), (2) 5/16 in wrench (Sku 751.4474), (2) 3/8 in wrench (Sku 751.4482), (2) 7/16 in wrench (Sku 751.4508), (2) 1/2 in wrench (Sku 751.4516), (2) 9/16 in wrench (Sku 751.4524), (2) 5/8 in wrench (Sku 751.4532), (2) 11/16 in wrench (Sku 751.4540), (2) 3/4 in (Sku 751.4557), (2) 13/16 in wrench (Sku 751.4565), (2) 7/8 in wrench (Sku 751.4573), (2) 15/16 in wrench (Sku 751.4581), (2) 10MM wrench (Sku 751.4599), (2) 11MM wrench (Sku 751.4607), (2) 12MM wrench (Sku 751.4623), (2) 13MM wrench (Sku 751.4714), (2) 14MM wrench (Sku 751.4722), (2) 15MM wrench (Sku 751.4730), (2) 16MM wrench (Sku 751.4748), (2) 17MM wrench (Sku 751.4755), (2) 18MM wrench (Sku 751.4771), (2) 19MM wrench (Sku 751.4797), (2) 1 in wrench (Sku 751.7246), (2) 1-1/16 in wrench (Sku 751.7253), (2) 1-1/4 in wrench (Sku 751.7261), (2) 1-1/8 in wrench (Sku 751.7279), (2) 20MM wrench (Sku 751.7287), (2) 21MM wrench (Sku 751.7295), (2) 22MM wrench (Sku 751.7303), (2) 7MM wrench (Sku 751.7329), (2) 8MM wrench (Sku 751.7337), (2) 9MM wrench (Sku 751.7352).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.