Shop DEWALT
See all product information
Create Account
DEWALT ELITE 1" PH #2 IR BITS 2-CT
- Mfr # DWAF1PH2IR2
- Zoro # G022887242
product price:Â
$
1.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Measurement System
Imperial
Head Style
Phillips
Product Type
Insert Bit
Finish
Black Manganese Phosphate
Includes Bit Holder
Bit Holder Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWAF1PH2IR2
- Zoro #
- G022887242
- UPC #
- 0075352352060
- Country of Origin
- Taiwan, Province of China
Dimensions
- Shank Size
- 1/4 in
- Wire Rope Length
- 1 in
- Bit Industry Size
- PH2
- Overall Length
- 1 in
- Length
- 1 in
Details
- Measurement System
- Imperial
- Head Style
- Phillips
- Product Type
- Insert Bit
- Finish
- Black Manganese Phosphate
- Includes Bit Holder
- Bit Holder Not Included
- Tip Type
- Standard
- Material
- S2 Steel
- Series
- Dewalt Elite Series
- Compatible Product Type
- 1/4 in Adapters, Bit Holder, Power Drill, Power Tool, Screwdriver, Standard Driver
- Item
- Insert Bit
- Impact Rated
- Impact Rated
- Shank Shape
- Hex
- For Tool Type
- Impact
- Shell Material
- S2 Steel
Description
Insert Bit, Finish Black Manganese Phosphate, Impact Rated Impact Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.