Shop DEWALT
See all product information
Create Account
DEWALT ELITE 2" #2 SQ IR BITS 2-CT
- Mfr # DWAF2SQ2IR2
- Zoro # G522887087
product price:Â
$
1.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shank Size
1/4 in
Head Style
Square
Tip Type
Standard
Measurement System
Imperial
Series
Dewalt Elite Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWAF2SQ2IR2
- Zoro #
- G522887087
- UPC #
- 0075352351933
- Country of Origin
- Taiwan, Province of China
Dimensions
- Shank Size
- 1/4 in
- Wire Rope Length
- 2 1/4 in
- Bit Industry Size
- S2
- Overall Length
- 2 1/4 in
- Length
- 2 1/4 in
Details
- Head Style
- Square
- Tip Type
- Standard
- Item
- Torsion Bit
- Measurement System
- Imperial
- Series
- Dewalt Elite Series
- For Tool Type
- Impact
- Material
- S2 Steel
- Includes Bit Holder
- Bit Holder Not Included
- Finish
- Black Manganese Phosphate
- Product Type
- Torsion Bit
- Impact Rated
- Impact Rated
- Compatible Product Type
- 1/4 in Adapters, Bit Holder, Power Drill, Power Tool, Screwdriver, Standard Driver
- Shank Shape
- Hex
- Shell Material
- S2 Steel
Description
Torsion Bit, Finish Black Manganese Phosphate, Impact Rated Impact Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.