DEWALT ELITE 3-1/2" SQ #2 BIT
- Mfr # DWAFE3SQ2IR
- Zoro # G223356981
product price:Â
$
2.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Product Type
Screwdriver
Head Style
Square
Measurement System
Imperial
For Tool Type
Impact
Wire Rope Length
5 13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWAFE3SQ2IR
- Zoro #
- G223356981
- UPC #
- 0075352351636
- Country of Origin
- Taiwan, Province of China
- Compatible Product Type
- Screwdriver
- Head Style
- Square
- Measurement System
- Imperial
- For Tool Type
- Impact
- Product Type
- Screwdriver Bit
- Tip Type
- Standard
- Includes Bit Holder
- Bit Holder Not Included
- Shank Shape
- Hex
- Impact Rated
- Impact Rated
- Item
- Screwdriver Bit
- Finish
- Unfinished
- Series
- Dewalt Elite Series
- Material
- Steel
- Shell Material
- Steel
Dimensions
- Wire Rope Length
- 5 13/16 in
- Shank Size
- 1/4 in
- Bit Industry Size
- S2
- Overall Length
- 5 13/16 in
- Length
- 5 13/16 in
Description
Screwdriver Bit, Finish Unfinished, Impact Rated Impact Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.