
DEWALT IMPACT WRENCH BONUS BATTERY 2PK
Mfr # DCF964GH1/DCB2108-2
Zoro # G915798518
product price: $1,308.99
/ea
Free Shipping & Returns
Key Features
Voltage
20 V DC
Drive Size
3/4 in
Battery Capacity
(1) 5 Ah, (2) 8.0 Ah
Number of Batteries Included
3
Power Source
Cordless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCF964GH1/DCB2108-2
Zoro #
G915798518
UPC #
-
Country of Origin
China
Dimensions
Drive Size
3/4 in
Overall Length
8 7/16 in
Details
Voltage
20 V DC
Battery Capacity
(1) 5 Ah, (2) 8.0 Ah
Number of Batteries Included
3
Power Source
Cordless
Fastening Torque
1,420 ft-lb
Drive Type
Standard
Handle Type
Pistol Grip
Breakaway Torque
1,900 ft-lb
Retainer Type
Friction Ring
Includes Case
Case Included
Drive Shape
Hex
Motor Type
Brushless
Tool Series
20V MAX* XR(R)
Battery Platform
20V MAX*
Anvil Style
Standard
Speed Control
Variable
Torque - Maximum
1,900 ft-lb
Battery Chemistry
Li-Ion
Built-In Light Type
Individual Light(s)
Charger Manufacturing Model Number
DCB1104
Number of Chargers Included
1
Battery Series
20V MAX* XR(R)
Description
Impact Wrench Kit, Drive Size 3/4 in, Voltage 20 V DC, Handle Type Pistol Grip, Battery Capacity (1) 5 Ah, (2) 8.0 Ah
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.