Shop DEWALT
See all product information
Create Account
DEWALT Mixing Nozzle, PK 2
- Mfr # 08293-PWR
- Zoro # G622760693
product price:Â
$
9.55
/pk of 2, $4.78/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Manufacturer Model Number
8462SD, 8478SD
Overall Length
8 in
Material
Plastic
Product Type
Mixing Nozzle
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08293-PWR
- Zoro #
- G622760693
- UPC #
- 075352082936
- Country of Origin
- Spain
- Compatible Manufacturer Model Number
- 8462SD, 8478SD
- Material
- Plastic
- Product Type
- Mixing Nozzle
- Finish
- Plain
- Item
- Mixing Nozzle
- Compatible Anchor Type
- Adhesive Anchors
- Compatible with Manufacturer Model Number
- 8462SD, 8478SD
- For Manufacturer Part Number
- 8462SD, 8478SD
- Compatible with Mfr. Model Number
- 8462SD, 8478SD
- Compatible Manufacturer Part Number
- 8462SD, 8478SD
- Shell Material
- Plastic
- Traction Material
- Plastic
Dimensions
- Overall Length
- 8 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Mixing Nozzle, Product Type Mixing Nozzle, Compatible Anchor Type Adhesive Anchors, Compatible Rod Thread Size Not Applicable, Material Plastic, Finish Plain, Overall Length 8 in, Includes Not Applicable, Compatible Hole Diameter Not Applicable, Inside Diameter Not Applicable, Overall Diameter Not Applicable, Compatible with Manufacturer Model Number 8462SD, 8478SD, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.