Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DEWALT Protective Rubber Boot for DCF964

  • Mfr # PB964B

  • Zoro # G416042370


product price: $28.99
/ea

Key Features

Includes
Protective Rubber Boot
Number of Pieces
1
Features
Flexible Design Allows for Easy Install and Removal
Drive Size
3/4 in
Compatible Manufacturer Model Number
DCF964
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB964B
Zoro #
G416042370
UPC #
0885911976978
Country of Origin
China

Dimensions

Drive Size
3/4 in

Details

Item
DEWALT Protective Rubber Boot for DCF964
Includes
Protective Rubber Boot
Number of Pieces
1
Features
Flexible Design Allows for Easy Install and Removal
Compatible Manufacturer Model Number
DCF964
Product Type
Protective Rubber Boot
Compatible Product Type
High-Torque Impact Wrench
Compatible Brand
Dewalt

Description

DEWALT Protective Rubber Boot for DCF964, Includes Protective Rubber Boot, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.