Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DEWALT Trimmer Replacement Head and Line

  • Mfr # DWO1DT980

  • Zoro # G5569300


product price: $29.97
/ea

Key Features

Diameter
0.095 in
Product Type
String Trimmer Head
Compatible Product Type
Cordless String Trimmers
Compatible Manufacturer Number
DCST970, DCST990
Overall Length
6 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWO1DT980
Zoro #
G5569300
UPC #
885911496612
Country of Origin
France

Dimensions

Diameter
0.095 in
Overall Length
6 9/16 in

Details

Item
String Trimmer Head
Product Type
String Trimmer Head
Compatible Product Type
Cordless String Trimmers
Compatible Manufacturer Number
DCST970, DCST990

Description


  • • Aerodynamic line is ideal for cordless cutting efficiency

  • • Used for trimming and edging

  • • Line is made from combination of flexible and impact-resistant materials

Additional Features:


  • • Fits all DEWALT Cordless String Trimmers

  • • Fits DEWALT 0.095 in line for use in models DCST990 and DCST970

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.