This item is Discontinued.

Dewalt DeWALT DWS780 12 Double Bevel Sliding Miter Saw  DWX723 Heavy Duty Stand 700221

DeWALT DWS780 12 Double Bevel Sliding Miter Saw DWX723 Heavy Duty Stand (Discontinued)

  • Mfr # 700221
  • Zoro # G802592069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700221
Zoro #
G802592069
UPC #
-
Country of Origin
Taiwan, Province of China

Description

DEWALT® DWS780 12" DOUBLE BEVEL SLIDING MITER SAW & DWX723 HEAVY DUTY STAND DEWALT® DCK299P2 MITER SAW 2" DOUBLE BEVEL SLIDING COMPOUND MITER SAW FEATURES:
    INTEGRATED XPS CROSS CUT POSITIONING SYSTEM PROVIDES ADJUSTMENT FREE CUT LINE INDICATION FOR BETTER ACCURACY AND VISIBILITY POWERFUL 15 AMP, 3,800 RPM MOTOR DELIVERS EXTENDED POWER AND DURABILITY SUPER EFFICIENT DUST COLLECTION SYSTEM CAPTURES OVER 75% OF DUST GENERATED TALL SLIDING FENCES SUPPORT CROWN MOLDING UP TO 7-1/2" NESTED AND BASE MOLDING UP TO 6-3/4" VERTICALLY AGAINST THE FENCE WHILE EASILY SLIDING OUT OF THE WAY FOR BEVEL CUTS EXCLUSIVE BACK FENCE DESIGN CUTS UP TO 2X16 DIMENSIONAL LUMBER AT 90° AND 2X12 AT 45° ADJUSTABLE STAINLESS STEEL MITER DETENT PLATE WITH 10 POSITIVE STOPS IMPROVES PRODUCTIVITY AND ENSURES CUTTING ACCURACY MITERS 60° TO THE RIGHT AND 50° TO THE LEFT PROVIDING INCREASED CAPACITY OVERSIZED BEVEL SCALE MAKES BEVEL ANGLE ADJUSTMENTS ACCURATE AND EASY COMPACT, LIGHTWEIGHT DESIGN (56 LBS.) ALLOWS FOR EASY TRANSPORT AND STORAGE CAM LOCK MITER HANDLE WITH DETENT OVERRIDE DELIVER QUICK AND ACCURATE MITER ANGLES DUAL HORIZONTAL STEEL RAILS WITH INNOVATIVE CLAMPING MECHANISM AND LINEAR BALL BEARINGS DELIVER AN ACCURATE, DURABLE AND COMPACT SAW INNOVATIVE GEARBOX AND BELT-DRIVE DESIGN INCREASES VERTICAL CUTTING CAPACITY PRECISE MITER SYSTEM AND MACHINED BASE FENCE SUPPORT OPTIMIZE DURABILITY AND CUTTING ACCURACY :
      DEWALT® DWX723 HEAVY DUTY SAW STAND 500 LBS CAPACITY FEATURES:
        UNIVERSAL DESIGN WORKS WITH ALL BRANDS OF MITER SAWS LIGHTWEIGHT ALUMINUM CONSTRUCTION (35 LBS.) ALLOWS FOR EASY TRANSPORT TO AND FROM THE JOBSITE 5-1/2' BEAM EXTENDS TO SUPPORT UP TO 16 FT. OF MATERIAL AND UP TO 500 LBS. LEGS PR

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.