DEWALT20VMAX*1/2HighTorqueImpactWrench
Mfr # PB961B
Zoro # G516042263
product price: $31.45
/eaKey Features
Drive Size
1/2 in
Features
Flexible Design Allows for Easy Install and Removal
Number of Pieces
1
Includes
Protective Rubber Boot
Compatible Manufacturer Model Number
DCF961
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB961B
Zoro #
G516042263
UPC #
0885911968713
Country of Origin
China
Dimensions
Drive Size
1/2 in
Details
Features
Flexible Design Allows for Easy Install and Removal
Number of Pieces
1
Includes
Protective Rubber Boot
Item
DEWALT 20V MAX* 1/2 High Torque Impact Wrench
Compatible Manufacturer Model Number
DCF961
Compatible Brand
Dewalt
Product Type
Protective Rubber Boot
Compatible Product Type
High-Torque Impact Wrench
Description
DEWALT 20V MAX 1/2 High Torque Impact Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.