Zoro Homepage

DEWALTCmptImpWrenchProtectiveBoot-Black

  • Mfr # PB901-03-11-13B

  • Zoro # G316042258


product price: $28.69
/ea

Key Features

Number of Pieces
1
Features
Flexible Design Allows for Easy Install and Removal
Includes
Protective Rubber Boot
Product Type
Protective Rubber Boot
Compatible Product Type
Compact Impact Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB901-03-11-13B
Zoro #
G316042258
UPC #
0885911759816
Country of Origin
China

Details

Number of Pieces
1
Features
Flexible Design Allows for Easy Install and Removal
Item
DEWALT Cmpt Imp Wrench Protective Boot - Black
Includes
Protective Rubber Boot
Product Type
Protective Rubber Boot
Compatible Product Type
Compact Impact Wrench
Compatible Manufacturer Model Number
DCF901, DCF903, DCF911, DCF913
Compatible Brand
Dewalt

Description

DEWALT Cmpt Imp Wrench Protective Boot - Black, Includes Protective Rubber Boot, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.