Zoro Homepage
This item is Discontinued.
Dewalt Mathematics Reference Book, DEWALT(R) Operations Matamticas Para Obras Quick Check, Spanish 9780840021939

Mathematics Reference Book, DEWALT(R) Operations Matamticas Para Obras Quick Check, Spanish (Discontinued)

  • Mfr # 9780840021939
  • Zoro # G7422511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9780840021939
Zoro #
G7422511
UPC #
-
Country of Origin
United States

Dimensions

Width
4-1/8"
Depth
55/64"
Height
6-9/64"

Details

Item
Reference Book
Language
Spanish
Book Type
Mathematics
Book Format
Paperback
Book Title
DEWALT(R) Operations Matamticas Para Obras Quick Check
Publisher
Cengage Learning
ISBN-13
978-0840021939
Number of Pages
42
ISBN-10
0840021933
Publication Date
2/18/11
Book Description
DEWALT(R) Construction Math Quick Check Spanish Edition has Identified the Mathematical for Mulas that are Most Commonly Used in the Construction Industry and Simplified Them Using a Clear, Step-By-Step Approach

Description

Reference Book, DEWALT(R) Operations Matam�ticas Para Obras Quick Check, Paperback, Publisher Cengage Learning, Publication Date 2/18/11, ISBN-10 0840021933, ISBN-13 978-0840021939, Language Spanish, Number of Pages 42

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.