This item is Discontinued.

Dewalt Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR DPG73TL

Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (Discontinued)

  • Mfr # DPG73TL
  • Zoro # G3855828
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DPG73TL
Zoro #
G3855828
UPC #
674326292953
Country of Origin
China

Dimensions

Size
L
Glove Size
L
Glove Length
10

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Silicone-Free
No
Glove Construction
Seamless Knit
Insulated
No
Base Coating Material
Foam Nitrile
Glove Materials
Nylon/Poly Shell
Cuff Style
Slip On
Features
Nitrile coating for excellent grip and abrasion resistance.; 13 gauge nylon/polyester shell provides a lightweight, breathable fit.; Elastic cuff for a secure, comfortable fit.

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.