
DEWALT(R) DPG94 Dominator(TM) Safety, PK 12, Gradient Black / Yellow (Discontinued)
- Mfr # DPG94-GLD
- Zoro # G3858707
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DPG94-GLD
Zoro #
G3858707
UPC #
674326290652
Country of Origin
China
Dimensions
Size
R
Dimensions
6.4 L x 2.1 H x 1.75 W
Length
6.4
Details
Item
DEWALT(R) DPG94 Dominator(TM) Safety,PK 12
Lens Color
Gradient
Frame Color
Black / Yellow
Standards
ANSI Z87.1+
UV Protection
99.9% UV Protection
Features
Weight
0.1005
Anti-Fog
No
Description
DEWALT(R) DPG94 Dominator(TM) Safety,PK 12, Package Quantity 12
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.