This item is Discontinued.

Dewalt 12" XP general purpose segmented diamond blade DW4716

12" XP general purpose segmented diamond blade (Discontinued)

  • Mfr # DW4716
  • Zoro # G8231474
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW4716
Zoro #
G8231474
UPC #
028874047167
Country of Origin
Indonesia

Dimensions

Blade Dia.
12 in
Arbor Size
20 in
Plate Thickness
0.06 in
Cutting Depth
4"
Max. Cutting Depth
4 in

Details

Materials Cut
Masonry
For Use With Saw Type
Chop Saws
Arbor Shape
Round
Cutting Type
Dry
Rim Type
Segmented
Max. Blade Speed
6,300 RPM
Item
Diamond Saw Blade
For Use With
Cut Off Saws
Primary Saw Application
Masonry
Diamond Knockout
No
Grade
Good
Arbor Hole
1", 20mm
Max. RPM
6300
Application
Brick, Concrete, Tile
Series
DEWALT(R)
Blade Type
Dry-cut Diamond

Description

Featuring an Extended Performance diamond matrix, DEWALT XP Segmented Blades deliver 350 times the life of conventional abrasives. Segmented, laser-welded rim blades with heat-treated steel bodies offer expedited cutting and extreme durability. Large diamond and cobalt segments ensure fast cuts across a variety of tough masonry applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.