This item is Discontinued.

Dewalt 12" XP cured concrete segmented diamond blade DW4743

12" XP cured concrete segmented diamond blade (Discontinued)

  • Mfr # DW4743
  • Zoro # G7987113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DW4743
Zoro #
G7987113
UPC #
028877468945
Country of Origin
Indonesia

Dimensions

Blade Dia.
12 in
Arbor Size
1 in
Cutting Depth
4"
Plate Thickness
0.06 in
Max. Cutting Depth
4 in

Details

For Use With Saw Type
Chop Saws
Arbor Shape
Round
Cutting Type
Dry
Rim Type
Segmented
For Use On Concrete Type
Cured
Max. Blade Speed
6,300 RPM
Arbor Hole
1"
Application
Concrete
Max. RPM
6300
Grade
Good
Primary Saw Application
Masonry
Diamond Knockout
No
Item
Diamond Saw Blade
For Use With
Chop Saws, Cut Off Saws
Series
DEWALT(R)
Blade Material
Steel

Description

Diamond Saw Blade, DEWALT(R) Series, Blade Dia. 12 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 6,300 RPM, For Use With Saw Type Chop Saws, Cutting Type Dry, Rim Type Segmented, Max. Cutting Depth 4 in, For Use On Concrete Type Cured, Grade Good, Blade Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.