This item is Discontinued.

Dewalt 12" XP asphalt/green concrete segmented diamond blade DW4745

12" XP asphalt/green concrete segmented diamond blade (Discontinued)

  • Mfr # DW4745
  • Zoro # G7822805
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW4745
Zoro #
G7822805
UPC #
028877468952
Country of Origin
Indonesia

Dimensions

Blade Dia.
12 in
Arbor Size
1 in
Plate Thickness
0.06 in
Cutting Depth
4"
Max. Cutting Depth
4 in

Details

Materials Cut
Asphalt
For Use With Saw Type
Chop Saws
Arbor Shape
Round
Cutting Type
Dry
Rim Type
Segmented
For Use On Concrete Type
Asphalt
Max. Blade Speed
6,300 RPM
Diamond Knockout
No
Item
Diamond Saw Blade
Grade
Good
Primary Saw Application
Masonry
For Use With
Chop Saws, Cut Off Saws
Arbor Hole
1"
Application
Concrete Masonry, Brick, Paving Stones, Asphalt, Green Concrete
Max. RPM
6300
Series
DEWALT(R)
Blade Material
Steel

Description

Featuring an Extended Performance diamond matrix, DEWALT XP Segmented Blades deliver 350 times the life of conventional abrasives. Segmented, laser-welded rim blades with heat-treated steel bodies offer expedited cutting and extreme durability. Large diamond and cobalt segments ensure fast cuts across a variety of tough masonry applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.