This item is Discontinued.

Dewalt 14" XP asphalt/green concrete segmented diamond blade DW4746

14" XP asphalt/green concrete segmented diamond blade (Discontinued)

  • Mfr # DW4746
  • Zoro # G7969437
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW4746
Zoro #
G7969437
UPC #
028877468921
Country of Origin
Indonesia

Dimensions

Blade Dia.
14 in
Arbor Size
1 in
Plate Thickness
0.06 in
Cutting Depth
4"
Max. Cutting Depth
4 in

Details

Materials Cut
Asphalt
For Use With Saw Type
Chop Saws
Arbor Shape
Round
Cutting Type
Dry
Rim Type
Segmented
For Use On Concrete Type
Asphalt
Max. Blade Speed
5,400 RPM
Primary Saw Application
Masonry
For Use With
Chop Saws, Cut Off Saws
Grade
Good
Application
Green Concrete, Asphalt
Diamond Knockout
No
Max. RPM
5400
Arbor Hole
1"
Item
Diamond Saw Blade
Blade Material
Steel
Series
DEWALT(R)

Description

Featuring an Extended Performance diamond matrix, DEWALT XP Segmented Blades deliver 350 times the life of conventional abrasives. Segmented, laser-welded rim blades with heat-treated steel bodies offer expedited cutting and extreme durability. Large diamond and cobalt segments ensure fast cuts across a variety of tough masonry applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.