This item is Discontinued.

Dewalt 14" XP fast cutting segmented diamond blade DW4748

14" XP fast cutting segmented diamond blade (Discontinued)

  • Mfr # DW4748
  • Zoro # G8273842
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW4748
Zoro #
G8273842
UPC #
028877468907
Country of Origin
Indonesia

Dimensions

Blade Dia.
14 in
Arbor Size
1 in
Plate Thickness
0.06 in
Cutting Depth
5"
Max. Cutting Depth
5 in

Details

Materials Cut
Brick
For Use With Saw Type
Chop Saws
Arbor Shape
Round
Cutting Type
Dry
Rim Type
Segmented
Max. Blade Speed
5,400 RPM
Max. RPM
5400
Application
Concrete
Item
Diamond Saw Blade
Primary Saw Application
Masonry
For Use With
Chop Saws, Cut Off Saws
Grade
Good
Diamond Knockout
No
Arbor Hole
1"
Series
DEWALT(R)
Blade Material
Steel

Description

Diamond Saw Blade, DEWALT(R) Series, Blade Dia. 14 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 5,400 RPM, For Use With Saw Type Chop Saws, Cutting Type Dry, Rim Type Segmented, Max. Cutting Depth 5 in, Materials Cut Brick, Grade Good, Blade Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.