This item is Discontinued.

Dewalt Diamond Saw Blade, Masonry, 4In Dia. DW4710S

Diamond Saw Blade, Masonry, 4In Dia. (Discontinued)

  • Mfr # DW4710S
  • Zoro # G7419456
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW4710S
Zoro #
G7419456
UPC #
885911266017
Country of Origin
Indonesia

Dimensions

Blade Dia.
4 in
Cutting Depth
1-1/8"
Plate Thickness
0.250 in

Details

Cutting Type
Dry
Rim Type
Segmented
For Use With
Angle Grinders
Arbor Hole
5/8", 7/8", 20mm
Grade
Better
Item
Diamond Saw Blade
Diamond Knockout
No
Application
Brick, Concrete, Sandwich Tuck Pointing, Rough Cutting, Stone
Primary Saw Application
Masonry
Max. RPM
15,200

Description

Diamond Saw Blade, Blade Dia. 4 in, Cutting Type Dry, Rim Type Segmented, Grade Better

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.