This item is Discontinued.

Dewalt 5" x .250 XP Diamond Tuck Point Blade DW4741

5" x .250 XP Diamond Tuck Point Blade (Discontinued)

  • Mfr # DW4741
  • Zoro # G7419675
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW4741
Zoro #
G7419675
UPC #
885911265997
Country of Origin
Indonesia

Dimensions

Blade Dia.
5 in
Arbor Size
5/8 in
Cutting Depth
1-1/2"
Plate Thickness
0.25 in
Max. Cutting Depth
1 1/2 in

Details

For Use With Saw Type
Angle Grinders
Arbor Shape
Round
Cutting Type
Dry
Rim Type
Segmented
Max. Blade Speed
12,200 RPM
Grade
Better
Diamond Knockout
No
Max. RPM
12,200
Arbor Hole
5/8", 7/8"
Primary Saw Application
Masonry
Application
Brick, Concrete, Masonry, Stone
For Use With
Angle Grinders
Item
Diamond Saw Blade
Series
Tuckpoint

Description

Diamond Saw Blade, Tuckpoint Series, Blade Dia. 5 in, Arbor Size 5/8 in, Arbor Shape Round, Max. Blade Speed 12,200 RPM, For Use With Saw Type Angle Grinders, Cutting Type Dry, Rim Type Segmented, Max. Cutting Depth 1 1/2 in, Grade Better

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.