This item is Discontinued.

Dewalt 4" XP segmented diamond blade DW4711

4" XP segmented diamond blade (Discontinued)

  • Mfr # DW4711
  • Zoro # G7634943
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW4711
Zoro #
G7634943
UPC #
028874047112
Country of Origin
Korea, Republic of

Dimensions

Blade Dia.
4 in
Cutting Depth
1"
Plate Thickness
0.060 in

Details

For Use With Saw Type
Angle Grinders, Masonry Saws
Cutting Type
Dry
Rim Type
Segmented
Arbor Hole
7/8"
Primary Saw Application
Metal
Diamond Knockout
No
For Use With
Angle Grinders, Hand Held Saws
Max. RPM
13,700
Grade
Good
Item
Diamond Saw Blade
Application
Metal

Description

Featuring an Extended Performance diamond matrix, DEWALT XP Segmented Blades deliver 350 times the life of conventional abrasives. Segmented, laser-welded rim blades with heat-treated steel bodies offer expedited cutting and extreme durability. Large diamond and cobalt segments ensure fast cuts across a variety of tough masonry applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.