DiamondSawBlade, Diam:12", Thick:0.12"

  • Mfr # DW4721T

  • Zoro # G501770461


product price:  $79.99
/ea
Free Shipping & Returns

Key Features

Arbor Size
1 in
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Block, Brick, Concrete
Blade Dia.
12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW4721T
Zoro #
G501770461
UPC #
885911741682
Country of Origin
Thailand

Dimensions

Arbor Size
1 in
Blade Dia.
12 in
Plate Thickness
0.12 in
Cut Width
0.12 in
Max. Cutting Depth
3 3/4 in
Blade Thickness
0.12 in
Overall Diameter
12 in
Overall Thickness
0.12 in
Cutting Depth - Maximum
3 3/4 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Block, Brick, Concrete
For Use On Concrete Type
Block, Brick, Concrete, Masonry
For Use With Saw Type
Masonry Saws, Power Cutters
Grade
Better
Max. Blade Speed
6,300 RPM
Diamond Knockout
Diamond Knockout Not Included
Arbor Shape
Round
Blade Material
Diamond
Speed - Maximum
6,300 RPM
Compatible Product Type
Masonry Saw, Power Cutter
For Workpiece Material
Block, Brick, Concrete
Material
Diamond

Description

Diamond Saw Blade, Blade Dia. 12 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 6,300 RPM, For Use With Saw Type Masonry Saws, Power Cutters, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 3 3/4 in, Materials Cut Block, Brick, Concrete, For Use On Concrete Type Block, Brick, Concrete, Masonry, Grade Better, Blade Thickness 0.12 in, Cut Width 0.12 in, Blade Material Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.