DiamondSawBlade, Diam:16", Thick:0.14"

  • Mfr # DW47627

  • Zoro # G301770456


product price:  $277.99
/ea
Free Shipping & Returns

Key Features

Arbor Size
1 in
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Block, Brick, Concrete
Blade Dia.
16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DW47627
Zoro #
G301770456
UPC #
885911741774
Country of Origin
Thailand

Dimensions

Arbor Size
1 in
Blade Dia.
16 in
Plate Thickness
0.14 in
Blade Thickness
0.14 in
Cut Width
0.14 in
Max. Cutting Depth
5 in
Cutting Depth - Maximum
5 in
Overall Thickness
0.14 in
Overall Diameter
16 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Block, Brick, Concrete
Arbor Shape
Round
Max. Blade Speed
4,800 RPM
For Use With Saw Type
Masonry Saws, Power Cutters, Small Flat Saws
Grade
Professional
Diamond Knockout
Diamond Knockout Not Included
For Use On Concrete Type
Block, Brick, Concrete, Hard Concrete, Masonry
Shop By
Hot Buys
Blade Material
Diamond
For Workpiece Material
Block, Brick, Concrete
Compatible Product Type
Masonry Saw, Power Cutter, Small Flat Saw
For Concrete Type
Hard Concrete
Material
Diamond
Speed - Maximum
4,800 RPM

Description

Diamond Saw Blade, Blade Dia. 16 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 4,800 RPM, For Use With Saw Type Masonry Saws, Power Cutters, Small Flat Saws, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 5 in, Materials Cut Block, Brick, Concrete, For Use On Concrete Type Block, Brick, Concrete, Hard Concrete, Masonry, Blade Thickness 0.14 in, Cut Width 0.14 in, Blade Material Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.