
Diamond Swing Blade
Mfr # DWA4241
Zoro # G4848770
original price: $42.35
18% off
new price: $34.70
/eaKey Features
Overall Length
3 1/2 in
Number of Pieces
1
Application
Grout Removal
For Use With
Oscillating Tools
Material
Carbide Grit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWA4241
Zoro #
G4848770
UPC #
885911471312
Country of Origin
Viet Nam
Dimensions
Overall Length
3 1/2 in
Size
3 in
Blade Width
2 1/2 in
Overall Width
2 1/2 in
Details
Item
Oscillating Scraper Blade
Number of Pieces
1
Application
Grout Removal
For Use With
Oscillating Tools
Material
Carbide Grit
Oscillating Tool Accessory Type
Grout Removal Blade
Connection Style
Universal Open-Back
Compatible with Adapter
DEWALT(R)
Blade Shape
Curved
Blade Type
Grout Removal
Blade Material
Carbide Grit
Primary Material Application
Grout
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Product Type
Scraper Blade
Scraper Type
Grout Removal
Shape
Curved
For Workpiece Material
Grout
Description
Oscillating Scraper Blade, Scraper Type Grout Removal, Blade Type Grout Removal, Oscillating Tool Accessory Type Grout Removal Blade, Blade Shape Curved, Blade Width 2 1/2 in, Blade Length Not Applicable, Overall Length 3 1/2 in, Connection Style Universal Open-Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.