Zoro Homepage

DiamondSawBlade, Diam:10",

  • Mfr # DW47057

  • Zoro # G714702693


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Rim Type
Continuous
Overall Diameter
10 in
Compatible Product Type
Saw
Material
Diamond
For Workpiece Material
Ceramic, Granite, Marble, Porcelain, Stone, Tile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW47057
Zoro #
G714702693
UPC #
885911741835
Country of Origin
Thailand

Dimensions

Overall Diameter
10 in

Details

Item
Diamond Saw Blade
Rim Type
Continuous
Compatible Product Type
Saw
Material
Diamond
For Workpiece Material
Ceramic, Granite, Marble, Porcelain, Stone, Tile

Description

Diamond Saw Blade, Rim Type Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.