Zoro Homepage

DiamondSawBlade, Diam:14",

  • Mfr # DW47434

  • Zoro # G914702684


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Rim Type
Segmented
Material
Diamond, High Alloy Steel
Compatible Product Type
Saw
For Concrete Type
Hard Concrete, Reinforced Concrete
For Workpiece Material
Masonry, Reinforced Concrete
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW47434
Zoro #
G914702684
UPC #
885911741705
Country of Origin
Thailand

Dimensions

Overall Diameter
14 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented
Material
Diamond, High Alloy Steel
Compatible Product Type
Saw
For Concrete Type
Hard Concrete, Reinforced Concrete
For Workpiece Material
Masonry, Reinforced Concrete
Speed - Maximum
5,400 RPM

Description

Diamond Saw Blade, Rim Type Segmented

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.