Zoro Homepage

DiamondSawBlade, Diam:4", Arbor:5/8"

  • Mfr # DW47457

  • Zoro # G914702714


product price: $68.59
/ea

Key Features

Rim Type
Continuous
For Workpiece Material
Ceramic, Granite, Marble, Porcelain, Stone, Tile
Overall Diameter
4 in
Material
Diamond
Compatible Product Type
Saw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW47457
Zoro #
G914702714
UPC #
885911741811
Country of Origin
Thailand

Dimensions

Overall Diameter
4 in

Details

Item
Diamond Saw Blade
Rim Type
Continuous
For Workpiece Material
Ceramic, Granite, Marble, Porcelain, Stone, Tile
Material
Diamond
Compatible Product Type
Saw

Description

Diamond Saw Blade, Rim Type Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.