Shop DEWALT
See all product information
Create Account
DiaSawBlade, 12"Dia, Round, Wet/Dry, 1"Arbor
- Mfr # DWA47223
- Zoro # G525038417
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Cut Width
0.1 in
Speed - Maximum
5,500 RPM
Rim Type
Segmented/Turbo
For Workpiece Material
Cured Concrete Medium, Cured Concrete Soft, Brick, Concrete, Block
Cutting Depth - Maximum
4 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWA47223
- Zoro #
- G525038417
- UPC #
- 0198706076556
- Country of Origin
- China
- Speed - Maximum
- 5,500 RPM
- Rim Type
- Segmented/Turbo
- For Workpiece Material
- Cured Concrete Medium, Cured Concrete Soft, Brick, Concrete, Block
- Compatible Product Type
- Cut-Off Saw
- For Concrete Type
- Cured Concrete Medium, Cured Concrete Soft, Hard Aggregate, Hard Concrete, Medium Aggregate, Medium-Hard Aggregate, Soft Aggregate, Soft-Medium Aggregate
- Grade
- Better
- Cutting Type
- Wet/Dry
- Item
- Diamond Saw Blade
- Compatible Manufacturer Model Number
- DCPS612AG2
Dimensions
- Cut Width
- 0.1 in
- Cutting Depth - Maximum
- 4 3/4 in
- Arbor Size
- 1 in
- Overall Diameter
- 12 in
Description
Diamond Saw Blade, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet/Dry, Rim Type Segmented/Turbo, Grade Better, Cut Width 0.1 in, Finish Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.