Zoro Homepage

Die GrInder, 20.0V, 25, 000 No Load RPM

  • Mfr # DCG426M2

  • Zoro # G2478703


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Includes
Kit Bag, (2) Wrenches, 1/4 in Collet
Voltage
20V DC
Switch Type
Paddle
Tool Weight
4 lb
Features
LED Lights, Variable Speed Trigger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCG426M2
Zoro #
G2478703
UPC #
885911520522
Country of Origin
China

Dimensions

Tool Length
16 15/16 in
Overall Length
14 7/8 in
Collet Size
1/4 in

Details

Item
Die Grinder
Includes
Kit Bag, (2) Wrenches, 1/4 in Collet
Voltage
20V DC
Switch Type
Paddle
Tool Weight
4 lb
Features
LED Lights, Variable Speed Trigger
Battery Capacity
(2) 4.0 Ah
Series
20V MAX
No Load RPM
25,000 RPM
Corded/Banded
Cordless
Battery Pack Replacement
21RV47
Battery Included
(2) 21RV47
Corded/Cordless
Cordless
Handle Type
In-Line
Collet Capacity
1/4 in
Cordless Tool Battery Type
Li-Ion
Brushless Motor
Yes
Application
Grinding
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Charger Included
Yes
Number of Batteries Included
2
Anti-Kickback Clutch Type
None
Dust Sealed Switch
No
Battery Model No.
(2) 21RV47, 21RV48
Max. Speed
25,000 RPM
Grip Style
Barrel Grip
Anti-Restart Technology
No
Power Source
Cordless
Lock-Off Switch
No
Lock-On Switch
No
Case Included
Yes
Charger Model
11A157
Brake Type
None
Accessory Free Tool Change
No
Tether Style
Not Tether Capable
Battery Series
20V MAX
Grinder Orientation
Straight

Description

The DEWALT DCG426M2 Die Grinder is a cordless tool designed for grinding applications, powered by a 20V MAX brushless motor. It delivers up to 25,000 RPM with variable speed control and comes equipped with two 4.0 Ah lithium-ion batteries, charger, and a durable kit box for portability.


Key Features of the DEWALT DCG426M2 Die Grinder:

  • Brushless Motor: Features a brushless motor for operation and battery efficiency.

  • Variable Speed Trigger: Variable speed trigger enables adjustment of operating speed up to 25,000 RPM.

  • Cordless Operation: Cordless operation using two included 20V MAX Li-Ion batteries.

  • LED Lights: Equipped with LED lights positioned at the nose of the tool.

  • Collet Capacity: Accepts standard 1/4 in collets suitable for various grinding tasks.

  • Grip Style & Handle Type: Features barrel grip and in-line handle design for user handling during extended tasks.

  • Cordless Tool Kit Contents: Includes bare tool, two batteries, charger, kit bag, wrenches, and collet for immediate setup out of the box.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.