Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWE4887N-B5
Zoro #
G5205343
UPC #
05035048463505
Country of Origin
China
Dimensions
For Wheel Dia.
1.5 in
Collet Size
1/4 in
Overall Length
14 in
Description
Die Grinder, Anti-Kickback Clutch Type None, Anti-Restart Technology No, Brake Type None, Collet Size 1/4 in, Current 4.2 A, Grip Style Barrel Grip, Overall Length 14 in, Switch Type Paddle, Voltage 220V AC, Max. Speed 25,000 RPM, Minimum Speed 25,000 RPM, Number of Speed Settings 1, Grinder Orientation Straight, Collet Guard Type 1/4 in Guard, Tether Style Tether Ready, Kit Contents (1) Bare Tool, Safety Stop Mechanisms None, Lock-On Switch No, For Wheel Dia. 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.