Die Grinder Kit, Voltage 20V DC, Max. Speed 25,000 RPM, Includes Batteries (4.0 Ah) & Charger

  • Mfr # DCG426M2/DWST17820

  • Zoro # G601059497


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Features
LED, Variable Speed
Includes
Mfr. No. DCG426, (2) Batteries, (2) Wrenches, Charger, Tool Bag, Mfr. No. DWST17820
Switch Type
Paddle
Tool Weight
3.9 lb
Voltage
20V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCG426M2/DWST17820
Zoro #
G601059497
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
14 7/8 in
Collet Size
1/4 in

Details

Item
Die Grinder Kit
Features
LED, Variable Speed
Includes
Mfr. No. DCG426, (2) Batteries, (2) Wrenches, Charger, Tool Bag, Mfr. No. DWST17820
Switch Type
Paddle
Tool Weight
3.9 lb
Voltage
20V DC
Battery Capacity
(2) 4.0 Ah
Power Source
Cordless
Accessory Free Tool Change
No
Battery Series
20V MAX
Lock-Off Switch
No
Lock-On Switch
No
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Grip Style
Barrel Grip
Tether Style
Not Tether Ready
Case Included
Yes
Anti-Kickback Clutch Type
None
Charger Model
11A157
Max. Speed
25,000 RPM
Grinder Orientation
Straight
Anti-Restart Technology
No
Brushless Motor
Yes
Safety Stop Mechanisms
Dual-Position Rocker Switch Provides User Options for Multiple Handle Grasping Points
Application
Grinding
Battery Model No.
(2) 21RV47, 21RV48
Number of Batteries Included
2
Brake Type
None
Dust Sealed Switch
No
Charger Included
Yes
Handle Type
In-Line

Description

Die Grinder Kit, Voltage 20V DC, Max. Speed 25,000 RPM, Grinder Orientation Straight, Switch Type Paddle, Battery Capacity (2) 4.0 Ah, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Accessory Free Tool Change No, Collet Size 1/4 in, Lock-Off Switch No, Lock-On Switch No, Brake Type None, Anti-Restart Technology No, Safety Stop Mechanisms Dual-Position Rocker Switch Provides User Options for Multiple Handle Grasping Points

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.