Die Set, Latching Head, For DCE310
Mfr # DCE3100600CU
Zoro # G415821303
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Includes
600 kcmil Copper U-Die
Compatible Die Type
U-Die
Head Style
Latching
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCE3100600CU
Zoro #
G415821303
UPC #
885911821889
Country of Origin
China
Details
Item
Die Set
Includes
600 kcmil Copper U-Die
Compatible Die Type
U-Die
Head Style
Latching
Description
Die Set, Product Type Die Set, Compatible Threader Manufacturer Part Number DCE310, Maximum Copper Lug Crimping Capacity Not Applicable, Maximum Aluminum Lug Crimping Capacity Not Applicable, Head Style Latching, Compatible Die Type U-Die, Includes 600 kcmil Copper U-Die
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.