Die Set, Latching Head, For DCE310
Mfr # DCE31008CU
Zoro # G015821284
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Compatible Die Type
U-Die
Includes
#8 AWG Copper U-Die
Head Style
Latching
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCE31008CU
Zoro #
G015821284
UPC #
885911796545
Country of Origin
Switzerland
Details
Item
Die Set
Compatible Die Type
U-Die
Includes
#8 AWG Copper U-Die
Head Style
Latching
Description
Die Set, Product Type Die Set, Compatible Threader Manufacturer Part Number DCE310, Maximum Copper Lug Crimping Capacity Not Applicable, Maximum Aluminum Lug Crimping Capacity Not Applicable, Head Style Latching, Compatible Die Type U-Die, Includes #8 AWG Copper U-Die
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.