Zoro Homepage

Die Set, Latching Head, For DCE310

  • Mfr # DCE3100AK

  • Zoro # G215821282


product price: $758.99
/ea
Free Shipping & Returns

Key Features

Head Style
Latching
Includes
#8 - 350 kcmil Aluminum U-Dies
Compatible Die Type
U-Die
Maximum Aluminum Lug Crimping Capacity
350 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE3100AK
Zoro #
G215821282
UPC #
885911796491
Country of Origin
Switzerland

Details

Item
Die Set
Head Style
Latching
Includes
#8 - 350 kcmil Aluminum U-Dies
Compatible Die Type
U-Die
Maximum Aluminum Lug Crimping Capacity
350 kcmil

Description

Die Set, Product Type Die Kit, Compatible Mfr. Model No. DCE310, Maximum Copper Lug Crimping Capacity Not Applicable, Maximum Aluminum Lug Crimping Capacity 350 kcmil, Head Style Latching, Compatible Die Type U-Die, Includes #8 - 350 kcmil Aluminum U-Dies

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.