Zoro Homepage

Die Set, Latching Head, For DCE310

  • Mfr # DCE310250AL

  • Zoro # G415821280


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Head Style
Latching
Compatible Die Type
U-Die
Includes
250 kcmil Aluminum U-Die
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE310250AL
Zoro #
G415821280
UPC #
885911822282
Country of Origin
China

Details

Head Style
Latching
Compatible Die Type
U-Die
Item
Die Set
Includes
250 kcmil Aluminum U-Die

Description

Die Set, Product Type Die Set, Compatible Threader Manufacturer Part Number DCE310, Maximum Copper Lug Crimping Capacity Not Applicable, Maximum Aluminum Lug Crimping Capacity Not Applicable, Head Style Latching, Compatible Die Type U-Die, Includes 250 kcmil Aluminum U-Die

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.