Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08139-PWR
Zoro #
G4322415
UPC #
075352081397
Country of Origin
China
Dimensions
Length
13 in
Overall Length
13 in
Details
Item
Dispensing Tool
For Use With
Mfr. 08136N, 08147
Material
Plastic
Application
For Dispensing Expanding Foam
Frame Materials
Hardened Steel Tip, Plastic Gun
Anchor Material
Plastic
Accessory Type
Dispensing Tool
Compatible Manufacturer Part Number
08136N, 08147
Compatible with Manufacturer Model Number
08136N, 08147
Product Type
Adhesive Dispenser
Compatible Anchor Type
Adhesive Anchors
Finish
Plain
Compatible with Mfr. Model No.
08136N, 08147
For Use with Mfr Model Number
08136N, 08147
Description
Dispensing Tool, Product Type Adhesive Dispenser, Compatible Anchor Type Adhesive Anchors, Compatible Rod Thread Size Not Applicable, Material Plastic, Finish Plain, Overall Length 13 in, Includes Not Applicable, Compatible Hole Diameter Not Applicable, Inside Diameter Not Applicable, Overall Diameter Not Applicable, Compatible with Manufacturer Model Number 08136N, 08147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.