Disposable Fleece Liner for DCV585 Dust Extractor (5 PK)
Mfr # DCV9402
Zoro # G1615343
product price: $58.55
/pk 5, $11.71/eaKey Features
Reusable
Non-reusable
Material
Fleece
Bag Type
Fleece
Filter Type
Fleece Bag
Fits Brand
DEWALT(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCV9402
Zoro #
G1615343
UPC #
885911549929
Country of Origin
China
Dimensions
Height
20 in
Width
1-3/4"
Length
21 3/4 in
Width/Diameter
14 in
Details
Reusable
Non-reusable
Material
Fleece
Bag Type
Fleece
Filter Type
Fleece Bag
Item
Vacuum Bag
Fits Brand
DEWALT(R)
For Use With
Mfr. No. DCV585, DCV586
Includes
(5) Bags
For Use With Mfr. Model Number
DCV585, DCV586
Bag Product Grouping
Vacuum Bag
Bag Filtration Type
Standard
Bag Pickup Type
Dry
Fits Vacuum Models
DCV585, DCV586
Bag Material
Fleece
Fits Vacuum Brand
Dewalt
Bag Reusability
Non-Reusable
Ply Count
1-Ply
For Vacuum Type
Shop Vacuum
Description
The DEWALT DCV9402 Disposable Fleece Liner is a vacuum bag intended for dry debris collection. This pack includes five non-reusable fleece liners, suitable for dry pickup applications in shop vacuums. The liners facilitate emptying of the dust extractor tank and containment of collected dust.
Key Features of the DEWALT DCV9402 Disposable Fleece Liner:
- Bag Material: Made from fleece, providing standard filtration for dry debris collection.
- Compatibility: Compatible with DEWALT models DCV585 and DCV586 dust extractors.
- Non-Reusable: Intended for single use; dispose after each full tank cycle.
- Ply Count: 1-ply construction supports general jobsite cleanup needs.
- Includes: Package contains five disposable vacuum bags per pack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.