Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Foam Bell Shape, 33 dB, Orange, 1 PR

  • Mfr # DPG63BG50

  • Zoro # G200760244


product price: $8.99
/pr
Sold in multiples of 2 for $17.98

Key Features

Noise Reduction Rating
33 dB
Earplug Color
Orange
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Bell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG63BG50
Zoro #
G200760244
UPC #
674326281513
Country of Origin
United States

Dimensions

Length
8.5
Height
3
Width
5.5

Details

Noise Reduction Rating
33 dB
Earplug Color
Orange
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Bell
Earplug Material
Foam
Pairs Per Package
50
Weight
0.1531
Features
Lightweight Disposable Foam; Versatile Bell Shape; NRR 33 dB; Made in USA
Material
Foam

Description

The DEWALT DPG63 Bell Shape Disposable Foam Earplugs are tested according to ANSI specs S3.19-1974 and feature soft, slow-recovery foam for extreme comfort and outstanding noise reduction to protect your hearing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.