Zoro Homepage

Disposable Foam Ear Plugs, Bell Shape, 33 dB, Orange

  • Mfr # DPG63TC5

  • Zoro # G3876566


product price: $2.79
/ea
Sold in multiples of 3 for $8.37

Key Features

Noise Reduction Rating
33 dB
Earplug Color
Orange
Reusability
Disposable
Earplug Shape
Bell
Earplug Material
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG63TC5
Zoro #
G3876566
UPC #
674326258522
Country of Origin
United States

Dimensions

Length
6
Width
4.3
Height
0.95

Details

Item
Ear Plugs
Noise Reduction Rating
33 dB
Earplug Color
Orange
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Bell
Earplug Material
Foam
Pairs Per Package
5
Features
Bell shape offers versatility and a comfortable fit for a larger range of individual ear canals.; Flange provides a more consistent fit.; Extremely Soft Foam Plug.; Provides a comfortable, low-pressure fit.; NRR 33dB
Material
Foam
Weight
0.2

Description

DEWALT(R) DPG63 Bell Shape Disposable Foam, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.