Zoro Homepage

Disposable Paper Liners for DCV585 Dust Extractor (5 PK)

  • Mfr # DCV9401

  • Zoro # G1615389


product price: $31.89
/pk 5, $6.38/ea

Key Features

Reusable
Non-reusable
Material
Paper
Bag Type
Paper
Filter Type
Paper Bag
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCV9401
Zoro #
G1615389
UPC #
885911549936
Country of Origin
China

Dimensions

Height
8 in
Length
20 in
Width
1-1/2"
Width/Diameter
5 in

Details

Reusable
Non-reusable
Material
Paper
Bag Type
Paper
Filter Type
Paper Bag
Item
Vacuum Bag
For Use With
Mfr. No. DCV585, DCV586
Fits Brand
DEWALT(R)
For Use With Mfr. Model Number
DCV585, DCV586
Includes
(5) Bags
Bag Material
Paper
For Vacuum Type
Shop Vacuum
Bag Reusability
Non-Reusable
Fits Vacuum Models
DCV585, DCV586
Bag Pickup Type
Dry
Ply Count
2-Ply
Bag Filtration Type
Standard
Bag Product Grouping
Vacuum Bag
Fits Vacuum Brand
Dewalt

Description

The DEWALT DCV9401 Disposable Paper Liners are designed for use with the DCV585 and DCV586 dust extractors. These non-reusable, 2-ply paper bags facilitate removal of collected dust from the shop vacuum during disposal.


Key Features of the DEWALT DCV9401 Disposable Paper Liners:

  • Bag Material: Constructed from 2-ply paper suitable for dry pickup applications.

  • Compatibility: Designed specifically for use with DEWALT models DCV585 and DCV586 shop vacuums.

  • Filtration Type: Standard filtration helps contain dust within the bag during removal.

  • Non-Reusable: Intended for single-use; dispose of after each fill to ensure continued operation.

  • Package Quantity: Includes five disposable vacuum bags per pack, providing multiple replacements as needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.