Zoro Homepage

Disposable Plastic Liner for DEWALT Dust Extractors, PK5

  • Mfr # DWV9400

  • Zoro # G7418494


product price: $23.25
/pk 5, $4.65/ea

Key Features

For Use With
38A867, DWV012
Includes
(5) Disposable Liners
Length
17-1/2"
Material
Plastic
Reusable
Non-reusable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWV9400
Zoro #
G7418494
UPC #
885911302944
Country of Origin
China

Dimensions

Length
17-1/2"
Height
1-1/4"
Width
13-1/4"
Size
5.7 gal.

Details

Item
Liner
For Use With
38A867, DWV012
Includes
(5) Disposable Liners
Material
Plastic
Reusable
Non-reusable
Bag Type
Plastic
Filter Type
Plastic Bag
For Use With Mfr. Model Number
38A867

Description

The DEWALT DWV9400 Disposable Plastic Liner (5 Pack) is compatible with select DEWALT dust extractors, and it allows removal of collected material from the tank. These single-use plastic liners help contain dust during disposal, supporting cleaner maintenance of your equipment.


Key Features of the DEWALT DWV9400 Disposable Plastic Liner:

  • Bag Type: Made from plastic and intended for one-time use; not reusable.

  • Filter Type: Functions as a plastic bag liner within compatible dust extractor models.

  • For Use With: Compatible with DEWALT 38A867 and DWV012 dust extractors.

  • Includes: Package contains five disposable liners per pack.

  • Size: Each liner has a capacity of 5.7 gallons, measuring 17-1/2" in length, 13-1/4" in width, and 1-1/4" in height.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.