This item is Discontinued.

Dewalt Finish Staples, 18 ga, Narrow Crown, 1 in Leg L DNS18100-2

Finish Staples, 18 ga, Narrow Crown, 1 in Leg L (Discontinued)

  • Mfr # DNS18100-2
  • Zoro # G7136036
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DNS18100-2
Zoro #
G7136036
UPC #
885911413763
Country of Origin
China

Dimensions

Leg Length
1 in
Crown Width
1/4 in

Details

Item
Finish Staples
Gauge
18
Crown Style
Narrow
Material
Steel

Description

Product details about the DEWALT - DNS18100-2 Finish Staples.
Finish staples are small, lightweight staples typically used in fine woodwork, upholstery, and light construction projects. They offer a cleaner, less visible fastening option due to their smaller size and narrower width when compared to heavier-duty staples. Commonly made of rust-resistant metals, finish staples provide a strong hold while causing minimal damage to material surfaces. They are often used with a finish stapler, specifically designed for these types of delicate and precise applications.
The DEWALT - DNS18100-2 Finish Staples are designed with a gauge of 18 and a leg length of 1 inch. These measurements make them suitable for various general fastening tasks that require precision and durability. The staples feature a narrow crown style, which is built to provide secure fastening without causing significant damage to the material being stapled. With a crown width of 1/4 inch, these staples offer an adequate balance between strength and subtlety.
Constructed from steel, the DEWALT - DNS18100-2 Finish Staples are designed for longevity and resistance against wear or deformation under pressure. This robust material ensures that each staple can withstand substantial force while maintaining its shape and function. The steel construction also provides reliable performance in different conditions, making it suitable for diverse applications.
Please note that package quantity may vary depending on your specific needs or project requirements. As part of the DEWALT product line, these finish staples are compatible with most standard stapling tools from this brand as well as other brands offering similar specifications. Always check tool compatibility before purchase to ensure optimal performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.