Domestic Wedge Anchor, PK25
- Mfr # 7427SD1USA-PWR
- Zoro # G323958252
product price:Â
$
100.99
/pk of 25, $4.04/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Nut Width
0.75 in
Minimum Installation Depth
2 1/4 in
Washer Outside Diameter
1.0625 in
Wedge Anchor Type
Wedge Expansion Anchor
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7427SD1USA-PWR
- Zoro #
- G323958252
- UPC #
- 0075352347158
- Country of Origin
- United States
Dimensions
- Nut Width
- 0.75 in
- Minimum Installation Depth
- 2 1/4 in
- Washer Outside Diameter
- 1.0625 in
- Overall Length
- 8 1/2 in
- Maximum Material Thickness
- 7 1/4 in
- Anchor Diameter
- 1/2 in
- Thread Size
- 1/2"-13
- Thread Length
- 6 3/4 in
- Drill Bit Size
- 1/2 in
Details
- Item
- Wedge Anchor
- Wedge Anchor Type
- Wedge Expansion Anchor
- Material
- Steel
- Finish
- Zinc-Plated
- Features
- Anchor can be Installed Through Standard Fixture Holes, Anchor Design Allows for Follow-Up Expansion After Setting Under Tensile Loading, Consistent Performance in High and Low Strength Concrete, Length ID Code and Identifying Marking Stamped on Head of Each Anchor
- System of Measurement
- Inch
- Seismic Approved
- Yes
- Thread Style
- Fully Threaded
- Industry Standards
- ICC Approval Type
- Cracked and Uncracked Concrete
- Includes
- Nuts and Washers
- Compatible Material
- Concrete
- Series
- Power-Stud(R)+ SD1
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 8 1/2 in, Thread Length 6 3/4 in, Material Steel, Finish Zinc-Plated, Drill Bit Size 1/2 in, Minimum Installation Depth 2 1/4 in, Nut Width 0.75 in, Washer Outside Diameter 1.0625 in, Wedge Anchor Type Wedge Expansion Anchor, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.