Domestic Wedge Anchor, PK25
- Mfr # 7430SD1USA-PWR
- Zoro # G023958927
product price:Â
$
105.99
/pk of 25, $4.24/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Finish
Zinc-Plated
System of Measurement
Inch
Maximum Material Thickness
1/8 in
Overall Length
3 1/2 in
Compatible Material
Concrete
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7430SD1USA-PWR
- Zoro #
- G023958927
- UPC #
- 0075352347172
- Country of Origin
- United States
Dimensions
- Maximum Material Thickness
- 1/8 in
- Overall Length
- 3 1/2 in
- Nut Width
- 0.9375 in
- Washer Outside Diameter
- 1.3125 in
- Thread Length
- 1 1/2 in
- Minimum Installation Depth
- 2 3/4 in
- Thread Size
- 5/8"-11
- Anchor Diameter
- 5/8 in
- Drill Bit Size
- 5/8 in
Details
- Item
- Wedge Anchor
- Finish
- Zinc-Plated
- System of Measurement
- Inch
- Compatible Material
- Concrete
- Features
- Anchor can be Installed Through Standard Fixture Holes, Anchor Design Allows for Follow-Up Expansion After Setting Under Tensile Loading, Consistent Performance in High and Low Strength Concrete, Length ID Code and Identifying Marking Stamped on Head of Each Anchor
- Industry Standards
- Wedge Anchor Type
- Wedge Expansion Anchor
- Seismic Approved
- Yes
- Includes
- Nuts and Washers
- Series
- Power-Stud(R)+ SD1
- Thread Style
- Fully Threaded
- Material
- Steel
- ICC Approval Type
- Cracked and Uncracked Concrete
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Thread Size 5/8 In.-11, Overall Length 3 1/2 in, Thread Length 1 1/2 in, Material Steel, Finish Zinc-Plated, Drill Bit Size 5/8 in, Minimum Installation Depth 2 3/4 in, Nut Width 0.9375 in, Washer Outside Diameter 1.3125 in, Wedge Anchor Type Wedge Expansion Anchor, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.