Shop DEWALT
See all product information
Create Account
Domestic Wedge Anchor, PK50
- Mfr # 7417SD1USA-PWR
- Zoro # G523958229
product price:Â
$
98.59
/pk of 50, $1.97/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
Anchor can be Installed Through Standard Fixture Holes, Anchor Design Allows for Follow-Up Expansion After Setting Under Tensile Loading, Consistent Performance in High and Low Strength Concrete, Length ID Code and Identifying Marking Stamped on Head of Each Anchor
Series
Power-Stud(R)+ SD1
Washer Outside Diameter
0.8125 in
Maximum Material Thickness
5 in
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7417SD1USA-PWR
- Zoro #
- G523958229
- UPC #
- 0075352347097
- Country of Origin
- United States
- Item
- Wedge Anchor
- Features
- Anchor can be Installed Through Standard Fixture Holes, Anchor Design Allows for Follow-Up Expansion After Setting Under Tensile Loading, Consistent Performance in High and Low Strength Concrete, Length ID Code and Identifying Marking Stamped on Head of Each Anchor
- Series
- Power-Stud(R)+ SD1
- Thread Style
- Fully Threaded
- Seismic Approved
- Yes
- Finish
- Zinc-Plated
- Material
- Steel
- Includes
- Nuts and Washers
- ICC Approval Type
- Cracked and Uncracked Concrete
- Industry Standards
- Wedge Anchor Type
- Wedge Expansion Anchor
- Compatible Material
- Concrete
- System of Measurement
- Inch
- Traction Material
- Steel
Dimensions
- Overall Length
- 7 in
- Washer Outside Diameter
- 0.8125 in
- Maximum Material Thickness
- 5 in
- Nut Width
- 0.5625 in
- Thread Size
- 3/8"-16
- Anchor Diameter
- 3/8 in
- Drill Bit Size
- 3/8 in
- Minimum Installation Depth
- 1 5/8 in
- Thread Length
- 5 5/8 in
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Overall Length 7 in, Thread Length 5 5/8 in, Material Steel, Finish Zinc-Plated, Drill Bit Size 3/8 in, Minimum Installation Depth 1 5/8 in, Nut Width 0.5625 in, Washer Outside Diameter 0.8125 in, Wedge Anchor Type Wedge Expansion Anchor, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.